Menu Search
Nutdrivers Nut Driver, (1) Pieces, 1/4 in., 3.00 in. L Shank, 6.75 in. L, Cushioned Handle
KLEIN TOOLS #630-1/4

Nut Driver, (1) Pieces, 1/4 in., 3.00 in. L Shank, 6.75 in. L, Cushioned Handle

SKU # 09264465002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Nut Driver
Pieces: 1
Size - Imperial: 1/4 in
Length - Shank: 3 in
Handle: Cushioned

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 1/4 in; Length - Shank - 3 in; Handle - Cushioned