KLEIN TOOLS #630-1/2-INS

Nut Driver, (1) Pieces, 1/2 in., 3.00 in. L Shank, 7-5/16 in. L, 1000V Insul Cushioned Handle

SKU: 09264465061
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Nut Driver 1000V Insul
Pieces: 1
Size - Imperial: 1/2 in
Length - Shank: 3 in
Handle: Cushioned, 1000V Insul
Description
Nutdrivers: Type - Nut Driver 1000V Insul; Pieces - 1; Size - Imperial - 1/2 in; Length - Shank - 3 in; Handle - Cushioned, 1000V Insul