KLEIN TOOLS #65160

Metric Nut Drivers, 7 Piece, 5 to 10 mm

SKU: 09264465160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metric Nut Drivers
Pieces: 7
Size - Metric: 5 to 10 mm
Length - Shank: 3.00 in
Length Overall: 6.75 in.
Handle: Cushioned
Description
Nutdrivers: Type - Metric Nut Drivers; Pieces - 7; Size - Metric - 5 to 10 mm; Length - Shank - 3.00 in; Length - Overall - 6.75 in; Handle - Cushioned; Additional Information - Color Coded Handles
Additional Info: Color Coded Handles