Menu Search
IDEAL #35-291

Nutmaster Nut Driver, 1 Piece, 1/4 in

SKU # 78325035291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Nut Driver
Pieces: 1
Size - Imperial: 1/4 in
Length - Shank: 3 1/4 in
Handle: Cushioned

Additional Info: Color Coded Handle, Red

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.