Menu Search
Nutdrivers Magnetic Nut Driver , 1 Piece, 1/4 in.

BLACK & DECKER #DW2218

Magnetic Nut Driver , 1 Piece, 1/4 in.

SKU #02887402218
Manufacturer Series: Impact-Ready
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Nut Driver
Pieces: 1
Size - Imperial: 1/4 in.
Length Overall: 1-7/8 in.
Handle: Metal

Nutdrivers: Type - Magnetic Nut Driver ; Pieces - 1; Size - Imperial - 1/4 in.; Length - Overall - 1-7/8 in.; Handle - Metal; Additional Information - Material: Steel; Manufacturer Series - Impact Ready

Additional Info: Material: Steel