Menu Search
LEGRAND - WIREMOLD #NM20GB612

Plugmold Raceway, 2-Piece Pre-Wired; Ivory; 6 ft. Long; 12 Outlets

SKU # 78677652003 Manufacturer Series: NM2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Number of Outlets: 12
Type: Two-Piece Pre-Wired
Material: PVC
Length: 6 ft.
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Ivory