Menu Search
WILLIAM FRICK #REF1.5/4-D

Marker, Reflective; Black/Yellow; 1.5H x 1 in.W; Legend: D

SKU # 78914198864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: D
Type: Identification Label
Material: Vinyl
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50 x 1.00 in.
Legend Height: 1.25 in.
Mounting: Adhesive
Package Quantity: 4 Labels/Card, 10 Cards/Pack

Reflective labels laminated for extra protection against UV-rays, abrasion and chemical contact are perfect for high-visibility applications.