Marker, Identification, Polypropylene, Legend: 2

SKU: 78914192050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Identification
Material: Polypropylene
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.57" x 0.89"
Legend Height: 1.00"
Legend: 2
Mounting: Horizontal
Number-Letter-Symbol Markers: Type - Identification; Material - Polypropylene; Legend Color - Black; Background Color - Yellow; Marker HxW - 1.57" x 0.89"; Legend Height - 1.00"; Legend - 2; Mounting - Horizontal