Menu Search
UTICOM #U-2817-1

Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 1

SKU # 78959498974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 1
Type: Numbers and Letters
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87 in. x 1.75 in.
Legend Height: 2.50 in.
Mounting: Adhesive Back
Package Quantity: 25 per Bag

Uticoms reflective numbers and letters are manufactured according to the 3M matched component system, which is the same silk screen printing process used to manufacture road signs. This product features a durability of 25-30 years and a replacement warranty of 20 years.

Additional Info: Reflective