Menu Search
Number-Letter-Symbol Markers Marker, Identification; Legend Ht: 2.0 in.; Legend: 4

TEK ID #FN1677-4

Marker, Identification; Legend Ht: 2.0 in.; Legend: 4

SKU #40000592038
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Identification
Material: Scotchlite Reflective Sheeting
Legend Color: Yellow
Legend Height: 2.00"
Legend: 4
Mounting: Adhesive Back
Package Quantity: 25 per Pack

Additional Info: Material Specification: 3M #3271 Baked & Clear Coated, Die Cut Individual Letters using 3M #730 Baking Clear