TEK ID #FN1677-7

Marker, Identification, Legend: 7

SKU: 40000592041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Identification
Material: Scotchlite Reflective Sheeting
Legend Color: Yellow
Legend Height: 2.00"
Legend: 7
Mounting: Adhesive Back
Package Quantity: 25 per Pack
Description
Number-Letter-Symbol Markers: Type - Identification; Material - Scotchlite Reflective Sheeting; Legend Color - Yellow; Legend Height - 2.00"; Legend - 7; Mounting - Adhesive Back; Package Quantity - 25 per Pkg; Additional Information - Material Specification: 3M #3271 Baked & Clear Coated, Die Cut Individual Letters using 3M #730 Baking Clear
Additional Info: Material Specification: 3M #3271 Baked & Clear Coated, Die Cut Individual Letters using 3M #730 Baking Clear