TECH PRODUCTS #ELHKYU

Marker, Numbers and Letters, Legend: U

SKU: 78974598762
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Numbers and Letters
Material: Polypropylene
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.57 in. x 0.89 in.
Legend Height: 1.00 in.
Legend: U
Mounting: Horizontal
Package Quantity: 100 per Bag
Manufacturer Series: ELH
Description
Number-Letter-Symbol Markers: Type - Numbers and Letters; Material - Polypropylene; Legend Color - Black; Background Color - Yellow; Marker HxW - 1.57 in. x 0.89 in.; Legend Height - 1.00 in.; Legend - U; Mounting - Horizontal; Package Quantity - 100 per Bag; Additional Information - UV Stabilizers and Antioxidants Added to Provide Complete Protection and Weather Resistance in All Climate; Manufacturer Series - ELH
Additional Info: UV Stabilizers and Antioxidants Added to Provide Complete Protection and Weather Resistance in All Climate