Menu Search
TECH PRODUCTS #ELHKYM

Everlast Marker, Numbers/Letters; HxW: 1.60 x 0.89 in.; Legend: M

SKU # 78974598960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Numbers and Letters
Material: Polypropylene
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.60 in. x 0.89 in.
Legend Height: 1.00 in.
Legend: M
Mounting: Horizontal
Mounting Options: Holder

Additional Info: Temperature Range--40 to 200 deg F, Thickness-0.08 in.