Menu Search
Number-Letter-Symbol Markers Marker, Pole Identification; Legend Ht: 3.0 in.; Legend: X
PREMAX #UAR03X

Marker, Pole Identification; Legend Ht: 3.0 in.; Legend: X

SKU # 78536292436
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pole Identification
Material: Aluminum
Legend Color: Unpolished Aluminum
Legend Height: 3.00"
Legend: X
Mounting: Nail-On

Additional Info: Embossed Profile, Roman Font