Menu Search
PREMAX #UAR03V

Marker, Pole Identification; Legend Ht: 3.0 in.; Legend: V

SKU # 78536292424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: V
Legend Height: 3.00"
Type: Pole Identification
Material: Aluminum
Legend Color: Unpolished Aluminum
Mounting: Nail-On

Additional Info: Embossed Profile, Roman Font