PREMAX #UAR03Y

Marker, Identification Pole, Aluminum, Legend: Y

SKU: 78536292437
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pole Identification
Material: Aluminum
Legend Color: Unpolished Aluminum
Legend Height: 3.00"
Legend: Y
Mounting: Nail-On
Description
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Aluminum; Legend Color - Unpolished Aluminum; Legend Height - 3.00"; Legend - Y; Mounting - Nail-On; Additional Information - Embossed Profile, Roman Font
Additional Info: Embossed Profile, Roman Font