Marker, Identification Pole, Aluminum, Legend: E

SKU: 78536292433
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pole Identification
Material: Aluminum
Legend Color: Unpolished Aluminum
Legend Height: 3.00"
Legend: E
Mounting: Nail-On
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Aluminum; Legend Color - Unpolished Aluminum; Legend Height - 3.00"; Legend - E; Mounting - Nail-On; Additional Information - Embossed Profile, Roman Font
Additional Info: Embossed Profile, Roman Font