Menu Search
Search
PANDUIT #PRL250YB-I

Marker, Reflective Letter; HxW: 2.88 x 2.5 in.; Legend: I

SKU # 07498394597
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reflective Letter
Material: Reflective Vinyl
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88 in. x 2.50 in.
Legend Height: 2.50 in.
Legend: I
Package Quantity: 25/Package

Additional Info: Overall Width: 1.75 in.