Menu Search
Number-Letter-Symbol Markers Marker, Indoor/Outdoor Number; HxW: 3.5 x 1.5 in.; Legend: 9

PANDUIT #PCL300-9

Marker, Indoor/Outdoor Number; HxW: 3.5 x 1.5 in.; Legend: 9

SKU #07498395943
Manufacturer Series: PCL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor/Outdoor Number
Material: Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 3.50 in. x 1.50 in.
Legend Height: 3.00 in.
Legend: 9
Package Quantity: 6/Card, 25 Card/Pkg

Additional Info: Temperature Range: -50 to 170 deg F (-46 to 77 deg C)