Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 9.0 x 5.0 in.; Legend: O
PANDUIT #PCL300-O

Pan-Code Marker, Identification; HxW: 9.0 x 5.0 in.; Legend: O

SKU # 07498395922
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 9.00" x 5.00"
Legend Height: 6.00"
Legend: O
Mounting: Adhesive Back
Package Quantity: 1/Card, 25 Card/Pkg