Menu Search
PANDUIT #PCL200-3

Pan-Code Marker, Identification; HxW: 2.25 x 0.88 in.; Legend: 3

SKU # 07498395763
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.88"
Legend Height: 2.00"
Legend: 3
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Pkg