Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 1.5 x 3.5 in.; Legend: 0
PANDUIT #PCL300-0

Pan-Code Marker, Identification; HxW: 1.5 x 3.5 in.; Legend: 0

SKU # 07498395934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 3.50"
Legend Height: 3.00"
Legend: 0
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Pkg