Menu Search
PANDUIT #PCL100-J

Pan-Code Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: J

SKU # 07498395789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1.00"
Legend: J
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Pkg