Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 9

PANDUIT #PCL100-9

Pan-Code Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 9

SKU #07498395739
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1.00"
Legend: 9
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Pkg