Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 1

PANDUIT #PCL100-1

Pan-Code Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 1

SKU #07498395731
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1.00"
Legend: 1
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Pkg