Menu Search
Search
PANDUIT #PCL100-S

Pan-Code™ Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: S

SKU # 07498395798
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: S
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1 in.
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Package