Menu Search
PANDUIT #PCL062-1

Pan-Code™ Marker, Identification; HxW: 0.75 x 0.56 in.; Legend: 1

SKU # 07498395701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 1
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.75" x 0.56"
Legend Height: 0.63"
Mounting: Adhesive Back
Package Quantity: 32/Card, 25 Card/Package