Menu Search
Number-Letter-Symbol Markers Marker, Assortment Kit; HxW: 0.50 x 0.35 in.; Legend: 0-9
PANDUIT #PCL037-0-9

Pan-Code Marker, Assortment Kit; HxW: 0.50 x 0.35 in.; Legend: 0-9

SKU # 07498395907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Identification Assortment Kit
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.50" x 0.35"
Legend Height: 0.38"
Legend: 0-9
Mounting: Adhesive Back
Package Quantity: 78/Card, 25 Card/Pkg

Additional Info: Contents: (9) ea 0-5, (6) ea 6-9