LEM PRODUCTS #LR31

Marker, Numbers and Letters, Legend: 1

SKU: 78135200301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Numbers and Letters
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.875 in. x 1.750 in.
Legend Height: 2.5 in.
Legend: 1
Mounting: Pressure Sensitive Adhesive
Manufacturer Series: LR
Description
An ideal product for use where high visibility is required in darkened areas or at night. All markers have optical lens elements enclosed within a transparent resin that has a smooth outer surface. The sheetings are intended to have a similar appearance when viewed in the daylight or by retroreflected light at night.