Menu Search
LEM PRODUCTS #LR34

Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 4

SKU # 78135200304 Manufacturer Series: LR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 4
Type: Numbers and Letters
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.875 in. x 1.750 in.
Legend Height: 2.5 in.
Mounting: Pressure Sensitive Adhesive

An ideal product for use where high visibility is required in darkened areas or at night. All markers have optical lens elements enclosed within a transparent resin that has a smooth outer surface. The sheetings are intended to have a similar appearance when viewed in the daylight or by retroreflected light at night.