Marker, Identification, Vinyl Cloth, Legend: B

SKU: 78135293359
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Identification
Material: Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 9.00" x 5.00"
Legend Height: 6.00"
Legend: B
Mounting: Adhesive Back
Package Quantity: 1/Card, 5 Card/Pkg
Manufacturer Series: 5008
Number-Letter-Symbol Markers: Type - Identification; Material - Vinyl Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 9.00" x 5.00"; Legend Height - 6.00"; Legend - B; Mounting - Adhesive Back; Package Quantity - 1/Card, 5 Card/Pkg; Manufacturer Series - 5008