LEM PRODUCTS #5005-2

Marker, Identification, Vinyl Cloth, Legend: 2

SKU: 78135265229
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Identification
Material: Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.87"
Legend Height: 2.00"
Legend: 2
Mounting: Adhesive Back
Package Quantity: 10/Card, 5 Card/Pkg
Manufacturer Series: 5005
Description
Number-Letter-Symbol Markers: Type - Identification; Material - Vinyl Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 2.25" x 0.87"; Legend Height - 2.00"; Legend - 2; Mounting - Adhesive Back; Package Quantity - 10/Card, 5 Card/Pkg; Manufacturer Series - 5005