You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEM PRODUCTS #LR3K

Marker, Identification; HxW: 2.88 x 1.75 in.; Legend: K

SKU # 78135200511 Manufacturer Series: L-3200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: K
Type: Identification
Material: Scotchlite Reflective Sheeting
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.5 in.
Mounting: Adhesive Back
Package Quantity: 25/Pack