Menu Search

HILTI #00007747

Marking Character Marker Space -

SKU: 61302318930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marking Character
Material: Steel
Legend: Space
Package Quantity: 1 Piece
Description
Number-Letter-Symbol Markers: Type - Marking Character; Material - Steel; Legend - Space; Package Quantity - 1 Piece; Additional Information - X-MC S 8/10, Dimensions: 1.3 in. L x 0.3 in. W x 0.6 in. H
Additional Info: X-MC S 8/10, Dimensions: 1.3 in. L x 0.3 in. W x 0.6 in. H