Menu Search
Search
HILTI #00312555

Marker, Marking Character; Legend Ht: 0.39 in. Legend: x

SKU # 61302324012
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marking Character
Material: Steel
Legend Height: 0.39 in.
Legend: x
Package Quantity: 1 Piece

Additional Info: X-MC LS 8/10, Dimensions: 1.3 in. L x 0.3 in. W x 0.6 in. H