The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ELECTROMARK #S

SunBright Marker, Reflective; HxW: 2.87 x 1.75 in.; Legend: S

SKU # 78095192283
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: S
Type: Reflective Numbers and Letters
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87 in. x 1.75 in.
Legend Height: 2.5 in.
Mounting: Adhesive

Additional Info: Minimum Application Temperature : 60 F (16 C)