The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Safety Identification Products Number-Letter-Symbol Markers Marker, Pole Identification; HxW: 2.88 x 1.75 in.

ELECTROMARK

Marker, Pole Identification; HxW: 2.88 x 1.75 in.

(15 Product Options) Manufacturer Series: Refl-YK
  • Type: Pole Identification
  • Material: Engineer Grade Reflective Film
  • Legend Color: Yellow
  • Background Color: Black
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Pole Identification
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.5 in.
Mounting: Adhesive Peel Back
Package Quantity: 25/Pack