The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ELECTROMARK #REFL-YK-2.5-4

Marker, Pole Identification; HxW: 2.88 x 1.75 in.; Legend: 4

SKU # 78095198204 Manufacturer Series: Refl-YK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 4
Type: Pole Identification
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.5 in.
Mounting: Adhesive Peel Back
Package Quantity: 25/Pack

Additional Info: Type: Reflective Beads