Menu Search
Search
ELECTROMARK #INT-YK-1.0-NB-H

Marker, Pole Identification; HxW: 1.13 x 1.13 in.; Legend: H

SKU # 78095198349 Manufacturer Series: Int-YK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: H
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.13" x 1.13"
Legend Height: 1 in.
Mounting: Adhesive Peel Back
Mounting Options: PAN-1.0*-VH (not included)
Package Quantity: 70/Sheet

Additional Info: Material: Reflective Beads, High Intensity Grade