Menu Search

ELECTRO-MARK #INT-YK-1.0-NB-S

Pole Identification Marker S - Adhesive Peel Back

SKU: 78095198176
Manufacturer Series: Int-YK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.13" x 1.13"
Legend Height: 1.00"
Legend: S
Mounting: Adhesive Peel Back
Mounting Options: PAN-1.0*-VH (not included)
Package Quantity: 70 per Sheet
Description
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Scotchlite Reflective Film; Legend Color - Black; Background Color - Yellow; Marker HxW - 1.13" x 1.13"; Legend Height - 1.00"; Legend - S; Mounting - Adhesive Peel Back; Mounting Options - PAN-1.0*-VH (not included); Package Quantity - 70 per Sheet; Additional Information - Material: Reflective Beads, High Intensity Grade; Manufacturer Series - Int-YK
Additional Info: Material: Reflective Beads, High Intensity Grade