Menu Search

ELECTRO-MARK #SLIDE-KW-6S-D-1

Pole Identification Marker 1 -

SKU: 78095198189
Manufacturer Series: SLIDE-KW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pole Identification
Material: Aluminum
Legend Color: Black
Background Color: White
Marker HxW: 7.00" x 5.00"
Legend Height: 6.00"
Legend: 1
Description
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Aluminum; Legend Color - Black; Background Color - White; Marker HxW - 7.00" x 5.00"; Legend Height - 6.00"; Legend - 1; Additional Information - Embossed Legend; Manufacturer Series - SLIDE-KW
Additional Info: Embossed Legend