Menu Search
Number-Letter-Symbol Markers Marker, Pole Identification; HxW: 2.88 x 1.75 in.; Legend: B
ELECTRO-MARK #INT-YK-2.5-B

Marker, Pole Identification; HxW: 2.88 x 1.75 in.; Legend: B

SKU # 78095198327 Manufacturer Series: Int-YK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.50"
Legend: B
Mounting: Adhesive Peel Back
Mounting Options: PAN-2.5 V or H, KVA-2.5*-RI (not included)
Package Quantity: 25 per Pack

Additional Info: Material: Reflective Beads, High Intensity Grade