Menu Search
ELECTRO-MARK #INT-YK-1.0-NB-I

Marker, Pole Identification; HxW: 1.13 x 1.13 in.; Legend: I

SKU # 78095198348 Manufacturer Series: Int-YK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.13" x 1.13"
Legend Height: 1.00"
Legend: I
Mounting: Adhesive Peel Back
Mounting Options: PAN-1.0*-VH (not included)
Package Quantity: 70 per Sheet

Additional Info: Material: Reflective Beads, High Intensity Grade