Menu Search
Number-Letter-Symbol Markers Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 9

ELECTRO-MARK #REFL-YK-2.5-9

Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 9

SKU #78095192405
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Numbers and Letters
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87 in. x 1.75 in.
Legend Height: 2.50 in.
Legend: 9
Mounting: Adhesive Back