Menu Search
Number-Letter-Symbol Markers Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 1
ELECTRO-MARK #REFL-YK-2.5-1

Marker, Numbers/Letters; HxW: 2.87 x 1.75 in.; Legend: 1

SKU # 78095192397
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Numbers and Letters
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87 in. x 1.75 in.
Legend Height: 2.50 in.
Legend: 1
Mounting: Adhesive Back