Marker, Identification Pole, Legend: S

SKU: 78095198192
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pole Identification
Material: Engineer Grade Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.50"
Legend: S
Mounting: Adhesive Peel Back
Package Quantity: 25 per Pack
Manufacturer Series: Refl-YK
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Engineer Grade Reflective Film; Legend Color - Yellow; Background Color - Black; Marker HxW - 2.88" x 1.75"; Legend Height - 2.50"; Legend - S; Mounting - Adhesive Peel Back; Package Quantity - 25 per Pkg; Additional Information - Type: Reflective Beads; Manufacturer Series - Refl-YK
Additional Info: Type: Reflective Beads