ELECTRO-MARK #INT-YK-6.0-A

Marker, Identification Pole, Legend: A

SKU: 78095198282
Manufacturer Series: Int-YK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 7.00" x 5.00"
Legend Height: 6.00"
Legend: A
Mounting: Adhesive Peel Back
Package Quantity: 25 per Pack
Description
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Scotchlite Reflective Film; Legend Color - Yellow; Background Color - Black; Marker HxW - 7.00" x 5.00"; Legend Height - 6.00"; Legend - A; Mounting - Adhesive Peel Back; Package Quantity - 25 per Pkg; Additional Information - Material: Reflective Beads, High Intensity Grade; Manufacturer Series - Int-YK
Additional Info: Material: Reflective Beads, High Intensity Grade