Marker, Identification Pole, Legend: 9

SKU: 78095198329
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.50"
Legend: 9
Mounting: Adhesive Peel Back
Mounting Options: PAN-2.5 V or H, KVA-2.5*-RI (not included)
Package Quantity: 25 per Pack
Manufacturer Series: Int-YK
Number-Letter-Symbol Markers: Type - Pole Identification; Material - Scotchlite Reflective Film; Legend Color - Yellow; Background Color - Black; Marker HxW - 2.88" x 1.75"; Legend Height - 2.50"; Legend - 9; Mounting - Adhesive Peel Back; Mounting Options - PAN-2.5 V or H, KVA-2.5*-RI (not included); Package Quantity - 25 per Pkg; Additional Information - Material: Reflective Beads, High Intensity Grade; Manufacturer Series - Int-YK
Additional Info: Material: Reflective Beads, High Intensity Grade