ELECTRO-MARK #B

Label, Reflective Numbers and Letters, Legend: B

SKU: 78095192267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reflective Numbers and Letters
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87 in. x 1.75 in.
Legend Height: 2.50 in.
Legend: B
Mounting: Adhesive
Manufacturer Series: SunBright
Description
Number-Letter-Symbol Markers: Type - Reflective Numbers and Letters; Material - Reflective; Legend Color - Yellow; Background Color - Black; Marker HxW - 2.87 in. x 1.75 in.; Legend Height - 2.50 in.; Legend - B; Mounting - Adhesive; Additional Information - Minimum Application Temperature : 60 F (16 C); Manufacturer Series - SunBright
Additional Info: Minimum Application Temperature : 60 F (16 C)