Menu Search
Number-Letter-Symbol Markers Marker, Interlocking Stencils; Legend: A to Z, 0 to 9
CH HANSON CO #10074

Marker, Interlocking Stencils; Legend: A to Z, 0 to 9

SKU # 08183410074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Interlocking Stencils Numbers and Letters
Material: Brass
Legend Height: 4.00 in.
Legend: A-Z, 0-9, - (Dash), (Beginner), (Plain Ender), (Period Ender), ((2) Spacersm), (Comma), (Period)
Package Quantity: 45 Piece